Shop All Cantilever Racks & Components
Metro
GS1848K3 SmartWall G3 Metroseal 3 Grid Shelf with Retaining Ledge - 18'' x 48''
Mfr # 461GS1848K3
Zoro # G511587509
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461GS1848K3
- Zoro # G511587509
- Country of Origin China
- Category Cantilever Racks & Components
Description
As part of the SmartWall G3 productivity system this Metro GS1848K3 grid shelf is a useful tool above sinks or prep tables in any commercial kitchen! This 18'' x 48'' shelf attaches directly onto your wall grid and features a 2'' high front retaining ledge that helps contain bulky items. Perfect even in damp environments it has a Metroseal 3 finish with an antimicrobial coating that protects it from bacteria mold mildew and fungi that cause odors stains and degradation.Overall Dimensions:Length: 48''Width: 18''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Oval Base w/ Offset Upright, Satin Chrome, 7/8" dia (MR1/SC)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-9)
- KRUEGER Therma Level Gauge, Tank 16" D, 2" NPT (H-2-16)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- ZORO SELECT Cantilever Rack Brace, No Lip, Brace 32inL (13P943)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- ECONOCO 4-Way Rack Hi-Capacity, Satin Chrome (K80-SC)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- Metro Cantilever Racks & Components