Shop All Utility Cart Accessories
Metro
Glove Box Holder, White, 10-1/8 In. L
Mfr # FL236
Zoro # G4002932
product price: $95.50
/ea
Free Shipping & Returns
$95.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Depth 10 1/8 in
- Material Polymer
- Color White
- Load Capacity 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # FL236
- Zoro # G4002932
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Height | 4 in |
Overall Depth | 10 1/8 in |
Overall Width | 6 3/8 in |
Details
Material | Polymer |
Color | White |
Load Capacity | 2 lb |
Item | Glove Box Holder |
Utility Cart Accessory Item | Glove Box Holder |
For Use With | For use with all Metro Flexline Carts¿including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26 |
Description
Glove Box Holder, Color White, For Use With For use with all Metro Flexline Carts�including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26, Material Polymer, Overall Depth 10 1/8 in, Overall Height 4 in, Overall Width 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Self-Dump Hopper .33 Cubic Yard 2000 lb Blue (D-33-LD)
- US CARGO CONTROL 2" x 20' Olive Heavy Duty Ratchet Strap - No Hook (5420FE-OD)
- SURTEK Grab Hook with Cotter 516 (GANCC2)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30906)
- FLASH FURNITURE Bright Beginnings Commercial Deluxe Multipurpose Natural Birch Plywood Storage Shelf Puzzle Holder, Art Drying Rack, Paper Holder with Shelving (MK-ME088031-GG)
- GLOBAL INDUSTRIAL Utility Bin and Rail Mounting Kit, 21inL x 2-1/2inW x 4inH, Gray (241581)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- ZORO SELECT Utility Bin, 4 gal., Black (35KT35)
- AGRI-FAB Utility Poly Cart, 18 cu ft Capacity (45-0553)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- Metro Utility & Storage Carts