Shop All Glove Dispensers & Accessories
Metro
Glove Box Holde
Mfr # GBHHK4-T
Zoro # G500699831
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Depth 4 3/4 in
- Height 19 3/4 in
- Width 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # GBHHK4-T
- Zoro # G500699831
- UPC # 041105006955
- Country of Origin Mexico
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 3/4 in |
Height | 19 3/4 in |
Width | 10 5/8 in |
Dimensions | 10 5/8 in x 4 3/4 in x 19 3/4 in |
Details
Item | Glove Box Holde |
Color | Gray |
Material | Steel |
Finish | Epoxy |
Description
Glove Box Holde, Color Gray, Material Steel, Overall Depth 4 3/4 in, Overall Height 19 3/4 in, Overall Width 10 5/8 in, Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- LAKELAND Kevlar(R), 2 Ply Sleeve, 3In. Width, 18In. (41822)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- 3M SPEEDGLAS Headband Back Part, Nylon, Blk, PK5 (06-0400-54-B)
- PIP Protective Canvas Bag, forRubber Gloves (148-6018)
- IMPACT PRODUCTS Clear Acrylic Dispenser for Disposable Latex and Vinyl Gloves (8615-90)
- CONDOR Glove Holder Clip, Belt Clip, Orange (60NK50)
- GLOVE GUARD Utility Guard(R) Clip, Black, Blank (7100BK)
- OMNIMED Acrylic Top Open Glove Box Holder(s) (Triple (305328)
- PRO-SAFE Table/Wall Mount Disposable Glove Dispenser Other Protective Clothing (MSCAGBS)
- RACK’EM RACKS RackEm Racks 5103 2-Box Vertical Stacking Glove Dispensers - Clear Plastic (5103)
- Metro Gloves & Hand Protection