Shop All Glove Dispensers & Accessories
Metro
Glove Box Holde
Mfr # GBHHK4-S
Zoro # G900699844
product price: $26.00
/ea
$26.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Depth 4 3/4 in
- Height 7 in
- Width 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # GBHHK4-S
- Zoro # G900699844
- UPC # 041105006948
- Country of Origin Mexico
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 3/4 in |
Height | 7 in |
Width | 10 5/8 in |
Dimensions | 10 5/8 in x 4 3/4 in x 7 in |
Details
Item | Glove Box Holde |
Color | Gray |
Material | Steel |
Finish | Epoxy |
Description
Glove Box Holde, Color Gray, Material Steel, Overall Depth 4 3/4 in, Overall Height 7 in, Overall Width 10 5/8 in, Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" wide x 500" Gray Labeling Tape (T-05-Gray)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (IVPF44100)
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 9 (381419)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 9, PR (96-002)
- BOWMAN DISPENSERS Protective Wear Dispenser - Glove & Mask (PA004-0212)
- KANTEK Acrylic Glove Dispenser, Quad (AH140)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 2-61/64inD (GP-073)
- SQUIDS BY ERGODYNE Lime Swiveling Glove Clip Holder, Dual Clips (3420)
- GLOVE GUARD Handi Klip(R) Clip, Fire Red, Blank (43100FRD)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT2)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 10-9/16inW (GS-005)
- Metro Gloves & Hand Protection