Shop All Shelving & Rack Accessories
Metro
FPS8N 8' Aluminum Top-Track Floor Pad Protector Set
Mfr # 461FPS8N
Zoro # G011587481
product price: $520.99
/ea
Free Shipping & Returns
$520.99
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
- Brand Metro
- MFR # 461FPS8N
- Zoro # G011587481
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Make sure your floors are protected with this Metro FPS8N 8' aluminum top-track floor pad protector set! Designed for use with select MetroMax and Super Erecta top-track systems these protectors compensate for soft flooring materials by protecting the floor from the everyday wear and tear caused by mobile shelving systems. The durable aluminum construction ensures the stability you need in a commercial environment. For extra strength and cleanliness you can run a bead of silicone not included along the seam between the floor pad and the floor for a tight seal.Overall Dimensions:Width: 8'
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
- JUSTRITE Steel Cylinder Bracket 36" W x 4.13" H x 2.25" D (GEN376)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (30210GREEN)
- ECONOCO Pipeline Gloss White Adjustable 2-Way Garment Rack (PS2WADJWH)
- AZAR DISPLAYS Three-Tier 9 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326039)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- METRO Post, Caster , 74", Chrome Pltd (74UP)
- METRO Shelf Divider 36"W x 8"H, Steel (DD36C)
- METRO Shelf Side Rail 4"x24", Stainless Steel (L24N-4S)
- METRO Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4 (63P-4)
- METRO Shelf Divider 24"W, Green, 6PK (DD24K3)
- OBECO ObeCo OBPR-TWP-816SFRAME Framed Mesh Net - 8" x 16", Black (OBPR-TWP-816SFRAME)
- Metro Shelving & Rack Accessories