Shop All Shelving & Rack Accessories
Metro
FPS19N 19' Aluminum Top-Track Floor Pad Protector Set
Mfr # 461FPS19N
Zoro # G111587527
product price: $1,128.99
/ea
Free Shipping & Returns
$1,128.99
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
- Brand Metro
- MFR # 461FPS19N
- Zoro # G111587527
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Make sure your floors are protected with this Metro FPS19N 19' aluminum top-track floor pad protector set! Designed for use with select MetroMax and Super Erecta top-track systems these protectors compensate for soft flooring materials by protecting the floor from the everyday wear and tear caused by mobile shelving systems. The durable aluminum construction ensures the stability you need in a commercial environment. For extra strength and cleanliness you can run a bead of silicone not included along the seam between the floor pad and the floor for a tight seal.Overall Dimensions:Width: 19'
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
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 96 in W, 27 in H, 2 Shelves, Black (S9616B)
- 80/20 Slide In T-Nut W/Spring M5 (13107)
- METRO Shelf Side Ledge, 2 H x 24 in. W, PK2 (MQLS24-2S)
- METRO Post, Shelf , 86", S/S, Metro (86PS)
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- METRO Bracket, Wall , 24", Sngl, Metro (1WD24C)
- METRO Foot, Post Leveling , Metro Max (RPM3FOOT)
- METRO Post, Shelf , 86", Cp, Metro (86P)
- ECONOCO Pipeline Adjustable Ballet Rack with 2 Cross Bars (PSBBCB2ADJ)
- Metro Shelving & Rack Accessories