Shop All Carts, Caddies & Accessories
Metro
FLMB2 Mini Bar Restocking Cart
Mfr # 461FLMB2
Zoro # G811379347
product price: $5,090.99
/ea
Free Shipping & Returns
$5,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461FLMB2
- Zoro # G811379347
- Country of Origin United States
- Category Carts, Caddies & Accessories
Description
Keep your mini bars stocked with your guests' favorite beverages with this Metro FLMB1 mini bar restocking cart. The sturdy polymer construction of this cart makes it easy to clean and resistant to cracking and peeling. It also features four full extending ball-bearing driven main drawers three recessed tilt out bins on one side one recessed tilt bin and a wastebasket on the other side and a key lock to secure the drawer contents. Antimicrobial protection built into this cart protects it from bacteria mold and mildew. The cart is easily maneuvered on four 5'' diameter casters 2 directional 2 brake and comes with one divider kit to create seven compartments in one of the 3'' 6'' or 9'' drawers.**Overall Dimensions:*Length: 33''*Width: 22''*Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC General Purpose Lotion Soap 800 mL, 4PK (SP600-GP)
- UNGER 4 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene (COMSG)
- DRILLBRUSH Drill Brush - Grout Cleaner - 2-inch Diameter Multi-purpose Spin Brush (2in-S-GRY-QC-DB)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Ylw, PK12 (BWK951TCT)
- RUBBERMAID COMMERCIAL Microfiber Janitor Cart, Black, Plstc/Alum (FG9T7400BLA)
- RUBBERMAID COMMERCIAL Brute Caddy Bag, 12 Pockets, Yellow (FG264200YEL)
- BRADLEY Mop & Broom Holder, Stainless Steel (9955-000000)
- BRADLEY Mop & Broom Holder, Stainless Steel (9954-000000-GR)
- UNGER Stick Tool Handle Holder (964770)
- AMERICAN BUILT PRO Nipple Caddy, 2 in Nipples Polyethylene, 27 pc Capacity, 2PK (T1020 P2)
- MOERMAN Toolholder 20 (26876)
- Metro Carts, Caddies & Accessories