Shop All Storage Cabinet Parts
Metro
Filler Kit, Overhead, Starsys, 49 In, Ea
Mfr # SXROHFLR-49
Zoro # G3233581
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wall-Mount Cabinet Filler Kit
- Overall Length 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # SXROHFLR-49
- Zoro # G3233581
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Overall Length | 49 in |
Details
Item | Overhead Filler Kit |
Product Type | Wall-Mount Cabinet Filler Kit |
Description
Overhead Filler Kit, Product Type Wall-Mount Cabinet Filler Kit, Overall Length 49 in, Includes (2) Filler Strips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- 80/20 Horizontal 1" Quick Clamp 10 S (5360)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Metal, Black (I 2060)
- ZORO SELECT Drum Cover (1666)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- WESTWARD Small Drawers with Slides (F270081-3D)
- ORCA Orca 275725 Chaser Lid; Clear (275725)
- ALERA Alera FW601424BL Single-Tier Rolling File Cart 24w x 14d x 21h Black (FW601424BL)
- HARDWARE RESOURCES Hook Dowels for QuikTRAY System One Box Contains 1000PK (T-508)
- TUFF STUFF PRODUCTS Tuff Stuff Products DBCFS-17 17 gal Feed Storage Drum with Locking Lid (FS-17)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- Metro Storage Cabinet Parts