No Product Image Available

Metro

EZ1848BR-4 Super Erecta Brite Convenience Pak - 18'' x 48''


product price: $601.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Metro EZ1848BR-4 Super Erecta Brite Convenience Pak makes ordering a complete shelving unit a breeze! It includes four 18'' x 48'' shelves with split sleeves and four split posts with leveling feet and heavy duty connectors so that you don't have to worry about separately ordering various different components. Just as important all of these components ship in a single box for tremendous shipping savings!The Metro EZ1848BR-4 Convenience Pak boasts a unique Brite finish that provides you with the look of chrome but at a fraction of the cost! Just as strong and durable as a standard Super Erecta shelving unit this kit not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro EZ1848BR-4 Super Erecta Brite Convenience Pak boasts a heavy duty construction that has a 2000 lb. maximum capacity with an 800 lb. capacity for each shelf.Overall Dimensions:Length: 48''Width: 18''Height: 74 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.