Shop All Extra Wire Shelves
Metro
Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00
Mfr # 1860BR-1PK
Zoro # G708658234
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Brite
- Opening Depth 18
- Opening Width 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1860BR-1PK
- Zoro # G708658234
- UPC # 41105300169
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 18 |
Opening Width | 60 |
Details
Color | Silver |
Finish | Brite |
Item | Wire Shelf |
Description
METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00Add to extra posts to build a custom shelving unit to fit your needs.
Shelves slide over split sleeves along 1 dia. postsAdjust in 1 incrementsChrome-plated
Shelves slide over split sleeves along 1 dia. postsAdjust in 1 incrementsChrome-plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCOL Tool Mount Brackets, 2-61/64 in. H (67111)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-21-IND)
- ZORO SELECT Wire Shelf 48"x36", Chrome (5GTC3)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- DENDESIGNS 82 WH 48 48 in. White Dual Track Shelf Standard; Pack Of 10 (DE589731)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Chrome, 3PK (P3GW25)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- Metro Wire Shelving