Shop All Medical Cart & Cabinet Accessories
Metro
Extended Handle Assembly, 4 In. H, Taupe
Mfr # SXREHAN-KD
Zoro # G2319025
product price: $172.00
/ea
Free Shipping & Returns
$172.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Flat
- For Use With Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3
- Overall Height 4 in
- Overall Depth 4 1/2 in
- Includes (1) Handle with Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXREHAN-KD
- Zoro # G2319025
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Height | 4 in |
Overall Depth | 4 1/2 in |
Overall Width | 21 1/2 in |
Details
Item | Push Handle for Medical Carts |
Handle Type | Flat |
For Use With | Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3 |
Includes | (1) Handle with Hardware |
Color | Taupe |
Material | Steel |
Finish | Powder Coated |
Description
Push Handle for Medical Carts, Color Taupe, Finish Powder Coated, For Use With Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3, Handle Type Flat, Includes (1) Handle with Hardware, Material Steel, Overall Depth 4 1/2 in, Overall Height 4 in, Overall Width 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- MEDI-FIRST Eye Magnet, Silver, SS, Length: 4 in (71701)
- AFS 2 Hole Bier Pin Plate (5711057)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 157 (RP9907)
- GLOBAL INDUSTRIAL Replacement Lock Set With Keys for Medicine Cabinet Model 269940 (RP9052)
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 003 (RP9903)
- HARLOFF AdditionalReplacement Key (40401)
- LIBERTY MOUNTAIN Quick Release Strap - 1 x 24 In. (146622)
- Metro Medical Cart & Cabinet Accessories