Shop All Wire Cart Accessories
Metro
Extended Handle, 36 in L x 1 in W x 1in H
Mfr # EH36NC
Zoro # G2359275
product price: $48.50
/ea
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 36"
- Overall Width 36 in
- Material Steel
- For Use With Super Erecta Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # EH36NC
- Zoro # G2359275
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 36" |
Overall Width | 36 in |
Overall Depth | 7 in |
Details
Material | Steel |
Item | Extended Handle |
For Use With | Super Erecta Units |
Finish | Chrome |
Includes | Split Sleeves |
Compatible Product Type | Super Erecta Shelving |
Description
Extended Handle, Overall Depth 7 in, Overall Height 1 1/2 in, Overall Width 36 in, Steel, Chrome, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 18 In (04179 9)
- LITTLE GIANT LADDERS King Kombo 5 ft. H Fiberglass Multi-Position Ladder Type IAA 375 lb. capacity (13905-002)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow (EET2-902-16)
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- Metro Utility & Storage Carts