Shop All Wire Cart Accessories
Metro
Extended Handle, 21 in L x 1 in W x 1in H
Mfr # EH21NS
Zoro # G2359248
product price: $111.00
/ea
Free Shipping & Returns
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 21"
- Overall Width 21 in
- Material Stainless Steel
- For Use With Super Erecta Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # EH21NS
- Zoro # G2359248
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 21" |
Overall Width | 21 in |
Overall Depth | 7 in |
Details
Material | Stainless Steel |
Item | Extended Handle |
For Use With | Super Erecta Units |
Finish | Stainless Steel |
Includes | Split Sleeves |
Compatible Product Type | Super Erecta Shelving |
Description
Extended Handle, Overall Depth 7 in, Overall Height 1 1/2 in, Overall Width 21 in, Stainless Steel, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALLIC LADDER Locking Pins (WCLP)
- MAGLINER Folding Nose Extension, 12 In. W, 30 In. L (301026)
- SMITTYBILT SNATCH BLOCK - 18,000 LB. RATING (2744)
- DAYTON Charger (MH2LEC141)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- Metro Utility & Storage Carts