Shop All Wire Cart Accessories
Metro
Extended Handle, 18 in L x 1 in W x 1in H
Mfr # MEH18S
Zoro # G2359220
product price: $74.50
/ea
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 7/8 in
- Overall Length 18"
- Overall Width 18 1/2 in
- Material Stainless Steel
- For Use With MetroMax I and Metromax Q Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MEH18S
- Zoro # G2359220
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 7/8 in |
Overall Length | 18" |
Overall Width | 18 1/2 in |
Overall Depth | 7 7/8 in |
Details
Material | Stainless Steel |
Item | Extended Handle |
For Use With | MetroMax I and Metromax Q Units |
Finish | Stainless Steel |
Includes | Tri-Lobal Adapters |
Compatible Product Type | MetroMax Shelving |
Description
Extended Handle, Overall Depth 7 7/8 in, Overall Height 1 7/8 in, Overall Width 18 1/2 in, Stainless Steel, MetroMax Shelving Compatible Product Type, Tri-Lobal Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-01)
- GLEASON REEL T Nut Assem For C35/40 Rail To Rail (WS30-TN)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- Metro Wire Cart Accessories