Shop All Shelving & Rack Accessories
Metro
Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver
Mfr # EP56C
Zoro # G6641503
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 7/8 in
- Overall Height 59 3/4 in
- For Use With Metro Super Erecta Shelving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # EP56C
- Zoro # G6641503
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 7/8 in |
Overall Height | 59 3/4 in |
Overall Width | 18 3/8 in |
Height | 59-3/4" |
Width | 18-3/8" |
Details
Item | Enclosure Panels |
Color | Silver |
Material | Steel |
For Use With | Metro Super Erecta Shelving |
Includes | Enclosure Panel with Mounting Hardware |
Finish | Chrome |
Description
Enclosure Panels, Color Silver, Chrome Finish, Material Steel, Includes Enclosure Panel with Mounting Hardware, Overall Depth 7/8 in, Overall Height 59 3/4 in, Overall Width 18 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CWP Plastic Hanging Basket Drip Pan Clear (HB-1200)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (THO30)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- WHITMOR STACKABLE SHELF WHT 7""H (6023-3812)
- METRO Shelf Side Rail 4"x24", Stainless Steel (L24N-4S)
- METRO Shelf Side/Back Ledge 4"H x 24"W, 2PK (L24N-4C)
- METRO Post, Shelf , 63", New Max I, Castr (MX63UP)
- METRO Holder, Label, 4", Metro Max Q For Intermetro - Part# Mq04Lh (MQ04LH)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD18-8)
- METRO Shelf Back Ledge, 2 H x 48 in. W, PK2 (MQL48-2S)
- ECONOCO Rectangular Tubing 24" L, Chrome, 10PK (RE2)
- Metro Shelving & Rack Accessories