Shop All Wire Cart Accessories
Metro
Easy Grip Handle, 18 in L x 1in W x 1in H
Mfr # MERGH18S
Zoro # G2359205
product price: $82.50
/ea
Free Shipping & Returns
$82.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 6 1/4 in
- Overall Length 18"
- Overall Width 18 1/2 in
- Material Stainless Steel
- Includes Tri-Lobal Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MERGH18S
- Zoro # G2359205
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Height | 6 1/4 in |
Overall Length | 18" |
Overall Width | 18 1/2 in |
Overall Depth | 6 1/4 in |
Details
Material | Stainless Steel |
Item | Easy Grip Handle |
Includes | Tri-Lobal Adapters |
For Use With | MetroMax I and Metromax Q Units |
Finish | Stainless Steel |
Compatible Product Type | MetroMax Shelving |
Description
Easy Grip Handle, Overall Depth 6 1/4 in, Overall Height 6 1/4 in, Overall Width 18 1/2 in, Stainless Steel, MetroMax Shelving Compatible Product Type, Tri-Lobal Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L250Ft, WLL100Lb, 1x9, Steel (2RZY2)
- ZORO SELECT Rgd Plate Caster, Rubber, 2 in., 110 lb. (BPXA-VPA 50G)
- GLOBAL EQUIPMENT Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap. (989045)
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel Rigid Caster, 900 lbs Capac (HD-HTP62RC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Wire Cart Accessories