Shop All Dunnage Racks
Metro
Dunnage Rack, 3000 lb., Polyethylene, 60 W
Mfr # HP2260PD
Zoro # G8542931
original price:
$269.99
12% off
new price: $235.00
/ea
Free Shipping & Returns
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Depth 22"
- Height 12"
- Load Capacity 3000 lb.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HP2260PD
- Zoro # G8542931
- Country of Origin Mexico
- Category Dunnage Racks
Dimensions
Width | 60" |
Depth | 22" |
Height | 12" |
Overall Width | 22 in |
Overall Height | 12 in |
Overall Depth | 60 in |
Details
Item | Dunnage Rack |
Material | Polymer |
Load Capacity | 3000 lb. |
Color | Gray |
Finish | Natural |
Includes | Bow-Tie |
Rack Top Style | Grid |
Bow-Tie Compatible | Yes |
Assembled | Assembled |
Included | Modular Connector |
Description
Dunnage Rack, Gray, Finish Natural, Load Capacity 1,500 lb, Overall Depth 60 in, Overall Height 12 in, Overall Width 22 in, Polymer, Rack Top Style Grid, Assembled Assembled, Bow-Tie Compatible Yes, Includes Bow-Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Cell Phone Locker, 30 1/2 in (1) Wide, (5) Openings (UCTL192(30)-5A-K-PL)
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 9/16 in L, Not Applicable W, 3 in H, 6 PK (DS91035CO)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 48 W (HP2248PD)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 30 W (HP2230PD)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- METRO Rack, Dunnage , Bow Tie, 60" (HP2260PD)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- METRO Rack, Dunnage , Bow Tie, 36" (HP2236PD)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- Metro Dunnage Racks