Shop All Dunnage Racks
Metro
Dunnage Rack, 3000 lb., Antimicrb PE, 48 W
Mfr # HP2248PDMB
Zoro # G0269245
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Depth 22"
- Height 12"
- Load Capacity 3000 lb.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # HP2248PDMB
- Zoro # G0269245
- Country of Origin Mexico
- Category Dunnage Racks
Dimensions
Width | 48" |
Depth | 22" |
Height | 12" |
Overall Height | 12 in |
Overall Depth | 48 in |
Overall Width | 22 in |
Details
Item | Dunnage Rack |
Material | Polymer |
Load Capacity | 3000 lb. |
Color | Blue |
Standards | UL Listed |
Finish | Natural |
Includes | Bow-Tie |
Resistance Properties | Antimicrobial |
Assembled | Assembled |
Bow-Tie Compatible | Yes |
Included | Modular Connector |
Description
Dunnage Rack, Blue, Finish Natural, Load Capacity 1,500 lb, Overall Depth 48 in, Overall Height 12 in, Overall Width 22 in, Resistance Properties Antimicrobial, Polymer, Assembled Assembled, Bow-Tie Compatible Yes, Includes Bow-Tie, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Lined, Black (CQ1603L)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 15S (4328)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Light Gray (TAWR462472-05)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black (K410/B)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- METRO Rack, Dunnage , Bow Tie, 60" (HP2260PD)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 48 W (HP2248PD)
- METRO Rack, Dunnage , Bow Tie, 36" (HP2236PD)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 30 W (HP2230PD)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- NEXEL Nexelon Wire Dunnage Rack, 24W x 14D x 14H (P1424N)
- Metro Dunnage Racks