Shop All Dunnage Racks
Metro
Dunnage Rack, 1500 lb., Polyethylene, 30 W
Mfr # HP2230PD
Zoro # G4216947
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Depth 22"
- Height 12"
- Load Capacity 1500 lb.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HP2230PD
- Zoro # G4216947
- UPC # 231266000217
- Country of Origin Mexico
- Category Dunnage Racks
Dimensions
Width | 30" |
Depth | 22" |
Height | 12" |
Overall Height | 12 in |
Overall Depth | 30 in |
Overall Width | 22 in |
Details
Item | Dunnage Rack |
Material | Polymer |
Load Capacity | 1500 lb. |
Color | Gray |
Finish | Natural |
Includes | Bow-Tie |
Rack Top Style | Grid |
Assembled | Assembled |
Bow-Tie Compatible | Yes |
Included | Modular Connector |
Description
Dunnage Rack, Gray, Finish Natural, Load Capacity 1,500 lb, Overall Depth 30 in, Overall Height 12 in, Overall Width 22 in, Polymer, Rack Top Style Grid, Assembled Assembled, Bow-Tie Compatible Yes, Includes Bow-Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 48", 2"NPT (H-2-48-S2)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701238)
- LYON Bench, Locker Room (PP5795)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, Blue, 29 7/8 in L (QUS976BL)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- METRO Rack, Dunnage , Bow Tie, 36" (HP2236PD)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 48 W (HP2248PD)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- Metro Dunnage Racks