Shop All Exam Room Equipment
Metro
Drawer Tote, Gray
Mfr # MBA162
Zoro # G8985681
product price: $41.50
/ea
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 16 1/2 in
- Overall Depth 11 in
- Color Gray
- For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBA162
- Zoro # G8985681
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 3 in |
Overall Width | 16 1/2 in |
Overall Depth | 11 in |
Details
Item | Drawer Tote for Medical Carts |
Color | Gray |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE |
Industry Type | Healthcare |
Includes | (1) Tote |
No. of Divider Slots Long | 11 |
Use Divider No. | MBA163, MBA164 |
No. of Divider Slots Short | 7 |
Description
Drawer Tote for Medical Carts, Color Gray, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Depth 11 in, Overall Height 3 in, Overall Width 16 1/2 in, Use Divider No. MBA163, MBA164
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY 1ST Stove Knob Covers 5Pk (48409)
- FLEMING SUPPLY Automatic Wrist Blood Pressure Monitor with Digital LCD Display Screen, Fast BP, Adjustable Cuff (886648KJG)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- METRO Short Drawer Dividers, 3 In. H, Clear, PK3 (SXR3SDIV)
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- STANLEY HEALTHCARE ES Repeater, 3-1/2" H x 6-1/2" L, White (54321)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-815-000)
- A2Z SCILAB Stainless Steel Medical Instrument Box Organizer Storage Tray w/ Lid - 7Lx3Wx1.25H (A2Z-ZR-BOX7315)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV Aud (438-933C)
- RUBBERMAID .63 in. H X 48 in. W X 12 in. D Chestnut Wood Shelf (2110653)
- Metro Exam Room Equipment