Shop All Bin Dividers
Metro
Drawer Tote Divider for Medical Carts, Clear, 1/8 in W, 6 in H
Mfr # MBA167
Zoro # G3444141
product price: $6.80
/ea
Sold in multiples of 2 for $13.60
$13.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 1/8 in
- Color Clear
- For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
- Includes (1) Divider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBA167
- Zoro # G3444141
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Height | 6 in |
Overall Width | 1/8 in |
Overall Depth | 9 5/8 in |
Details
Color | Clear |
Item | Drawer Tote Divider for Medical Carts |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE |
Includes | (1) Divider |
Description
Drawer Tote Divider for Medical Carts, Color Clear, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Depth 9 5/8 in, Overall Height 6 in, Overall Width 1/8 in, Includes (1) Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ7)
- QUANTUM STORAGE SYSTEMS Hulk 30" Storage Container, Yellow (QUS973YL)
- METRO Glass Filled Nylon Drawer Divider Kit for Medical Carts, Clear, 1/2 in W, 2 1/2 in H (MBC113)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 7 in W, 5 1/4 in H, 6 PK (DSS405)
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 5 in H (DV1050 XL)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 16 1/2 in L, 6 in H (DG92060CL)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93060)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 10 7/8 in L, 5 in H (DG91050CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 13 3/4 in L, 6 1/2 in W, 6 1/2 in H, 6 PK (DUS240CO)
- Metro Bin Dividers