Shop All Bin Dividers
Metro
Glass Filled Nylon Drawer Divider Kit for Medical Carts, Clear, 1/2 in W, 2 1/2 in H
Mfr # MBA113
Zoro # G8985636
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/2 in
- Overall Width 1/2 in
- Material Glass Filled Nylon
- Color Clear
- For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBA113
- Zoro # G8985636
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 1/2 in |
Overall Depth | 22 in |
Details
Material | Glass Filled Nylon |
Color | Clear |
Item | Drawer Divider Kit for Medical Carts |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE |
Includes | (2) Long Dividers, (4) Perimeter Rails, (6) Short Dividers |
Accessory Type | Drawer Divider Kit for Medical Carts |
Description
Drawer Divider Kit for Medical Carts, Color Clear, Material Glass Filled Nylon, Includes (2) Long Dividers, (4) Perimeter Rails, (6) Short Dividers, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Width 1/2 in, Overall Depth 22 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Gray Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290051000)
- ECONOCO Bulletin Sign Holder, Black, 22" x 28" (BH28/MAB)
- STERILITE Storage Tote, Gray, Polypropylene, 36 5/8 in L, 21 in W, 19 1/2 in H, 45 gal Volume Capacity (19483V04)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- METRO Glass Filled Nylon Drawer Divider Kit for Medical Carts, Clear, 1/2 in W, 2 1/2 in H (MBC113)
- METRO Plastic Drawer Divider Kit for Medical Carts, Clear, 1/2 in W, 5 1/2 in H (MBC116)
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 7 7/8 in H (DV1080-NXL BUY 25S)
- LEWISBINS Plastic Lid, Black, 16 7/8 in L, 11 1/4 in W, 11 1/4 in H (CDC2040-MXL)
- LEWISBINS Plastic Divider, Black, 4 3/8 in L, Not Applicable W, 4 3/8 in H, 6 PK (DPB10-5 Div)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS532)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 4"Wx4"H Bins Pack of 50 (DSB101)
- Metro Bin Dividers