Shop All Exam Room Equipment
Metro
Drawer Divider Kit, 6 In. H, White
Mfr # SXR6DVR
Zoro # G1864838
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 1/2 in
- Overall Depth 17 in
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # SXR6DVR
- Zoro # G1864838
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Overall Height | 6 in |
Overall Width | 1/2 in |
Overall Depth | 17 in |
Details
Item | Drawer Divider Kit for Medical Carts |
Material | Plastic |
Color | White |
For Use With | Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3 |
Includes | (5) Long Dividers, (6) Short Dividers |
Industry Type | Healthcare |
Description
Drawer Divider Kit for Medical Carts, Color White, Material Plastic, Includes (5) Long Dividers, (6) Short Dividers, For Use With Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3, Overall Width 1/2 in, Overall Depth 17 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Defibrillator Wall Cabinet, Alarmed (AEKM05)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- OMNIMED Specimen Dropbox Cabinet (181790)
- WAHL 2-N-1 Beard Dtl Kit 5Pc (5640-1001N)
- METRO Short Drawer Dividers, 3 In. H, Clear, PK3 (SXR3SDIV)
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- SIMPSON STRONG-TIE Angle A21 (A21)
- BOWMAN DISPENSERS Door Hanger, Light Beige, 4-5/8 in. H (MB-500)
- GIFTGEAR Aromatherapy 1 Basket with Beads - Lavender (GI1646403)
- WELCH ALLYN VS100 POWER SUPPLY SET/PLUGB/US (106369)
- CREST HEALTHCARE CleanCord, White Plastic Cord, 500 ft.Roll (115669)
- Metro Exam Room Equipment