Shop All Medical Cart & Cabinet Accessories
Metro
Drawer Divider Kit, 6 In. H, Clear
Mfr # SXR6DIV
Zoro # G2319059
product price: $87.00
/ea
Free Shipping & Returns
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3
- Color Clear; Taupe
- Overall Height 6 in
- Overall Width 1/2 in
- Overall Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXR6DIV
- Zoro # G2319059
- Country of Origin China
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Height | 6 in |
Overall Width | 1/2 in |
Overall Depth | 9 in |
Details
Item | Drawer Divider Kit for Medical Carts |
For Use With | Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3 |
Color | Clear; Taupe |
Includes | (2) Long Dividers and (6) Short Dividers |
Material | Glass Filled Nylon |
Description
Drawer Divider Kit for Medical Carts, Color Clear; Taupe, Material Glass Filled Nylon, Includes (2) Long Dividers and (6) Short Dividers, For Use With Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3, Overall Width 1/2 in, Overall Depth 9 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Cane, Twisted, Cocobolo Hame Top, 37" (502-3000-0192)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-541)
- FIRST AID ONLY 25 Person Contractor First Aid Kit Plastic Case (FAO9301-25P)
- MEDLINE INDUSTRIES, INC Medline Non-Sterile Tongue Depressors, Wood, 6" Length, 500/Box (MDS202065)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- HARLOFF AdditionalReplacement Key (40401)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 157 (RP9907)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- GLOBAL INDUSTRIAL Replacement Lock Set With Keys for Medicine Cabinet Model 269940 (RP9052)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- Metro Medical Cart & Cabinet Accessories