Shop All Bin Dividers
Metro
Plastic Drawer Divider Kit for Medical Carts, Clear, 1/2 in W, 5 1/2 in H
Mfr # MBC116
Zoro # G8985715
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 5 1/2 in
- Material Plastic
- Overall Width 1/2 in
- For Use With Mfr. No. MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBC116
- Zoro # G8985715
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 1/2 in |
Overall Depth | 16 in |
Details
Color | Clear |
Material | Plastic |
Item | Drawer Divider Kit for Medical Carts |
For Use With | Mfr. No. MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE |
Includes | (2) Long Dividers, (4) Perimeter Rails, (5) Short Dividers |
Accessory Type | Drawer Divider Kit for Medical Carts |
Description
Drawer Divider Kit for Medical Carts, Color Clear, Material Plastic, Includes (2) Long Dividers, (4) Perimeter Rails, (5) Short Dividers, For Use With Mfr. No. MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE, Overall Width 1/2 in, Overall Depth 16 in, Overall Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4000)
- SAFCO Costumer Coat Rack Tree, 4 Double Hooks (4163CR)
- HALLOWELL Wardrobe Locker, 45 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3518-1A-PT)
- METRO Glass Filled Nylon Drawer Divider Kit for Medical Carts, Clear, 1/2 in W, 2 1/2 in H (MBC113)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 12 3/4 in L, 7 1/2 in W, 7 1/2 in H, 6 PK (DUS242)
- LEWISBINS LEWISBins DV2280 Full Height Long Divider for Divider Box NDC3080 (DV2280)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray (DS92080)
- LEWISBINS Plastic Divider, Black, 4 3/8 in L, Not Applicable W, 4 3/8 in H, 6 PK (DPB10-5 Div)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 4 1/4 in W, 4 3/4 in H, 6 PK (DUS230CO)
- AKRO-MILS Plastic Divider, Black, 6 PK (41224)
- Metro Bin Dividers