Shop All Medical Cart & Cabinet Accessories
Metro
Drawer Divider Kit, 3 In. H, Clear
Mfr # SXR3DIV
Zoro # G2319086
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3
- Overall Height 3 in
- Includes (2) Long Dividers, (6) Short Dividers
- Overall Width 1/2 in
- Color Clear; Taupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # SXR3DIV
- Zoro # G2319086
- Country of Origin China
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 1/2 in |
Overall Depth | 17 in |
Details
Item | Drawer Divider Kit for Medical Carts |
For Use With | Mfr. No. SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3 |
Includes | (2) Long Dividers, (6) Short Dividers |
Color | Clear; Taupe |
Material | Glass Filled Nylon |
Accessory Type | Drawer Divider Kit for Medical Carts |
Description
Drawer Divider Kit for Medical Carts, Color Clear; Taupe, Material Glass Filled Nylon, Includes (2) Long Dividers, (6) Short Dividers, For Use With Mfr. No. SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3, Overall Width 1/2 in, Overall Depth 17 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Leg Compression System (RHB1019)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000016)
- DEB After-Work Skin Conditioner, Perfumed (33886)
- KEMP USA Self-Adherent First Aid Wrap 2" X 5 Yd, PK 36 (11-168)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- WATERLOO HEALTHCARE Waterloo 3" Anesthesia Divider Tray System (DIVTRAY-ANES)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 157 (RP9907)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Inner Door of Narcotics Cabinets Key# 158 (RP9908)
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- LIBERTY MOUNTAIN Quick Release Strap - 1 x 24 In. (146622)
- Metro Medical Cart & Cabinet Accessories