Shop All Wire Shelf Accessories
Metro
Divider, Wire Shelf Accessory
Mfr # BSKDIV-24H
Zoro # G400489716
product price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 13/32 in
- Material Steel
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # BSKDIV-24H
- Zoro # G400489716
- UPC # 041105006412
- Country of Origin Mexico
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 8 13/32 in |
Details
Item | Divider, Wire Shelf Accessory, Basket Shelf |
Material | Steel |
Color | Silver |
Finish | Chrome |
Description
Divider, Wire Shelf Accessory, Basket Shelf, Color Silver, Chrome Finish, Material Steel, Overall Depth 24 in, Overall Height 8 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX27)
- ECONOCO Mondo Mannequins Adjustable Countertop Black Costumer w/Hangers (MAUC2/MAB)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB108YL)
- TECHNIBILT SHELVING SYSTEMS Left-to-Right Shelf Divider, 60x8 (DL608CH)
- METRO Stackable Ledge, D x 60"W x 4"H, Chrome (L60N-4C-1PK)
- METRO Shelf Ledge, 60"W x 4"H, Silver (L60WS)
- METRO Stackable Ledge, D x 72"W x 4"H, Chrome (L72N-4C-1PK)
- METRO Swivel Stem Caster w/Brake, Rubber, 200 lb (5MB)
- METRO S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome (9995Z)
- METRO Storage Basket, Steel, Silver, 13-3/8x5x7 (H209C)
- METRO Wire Shelf 24"x18", Chrome Plated (1824NC-4)
- Metro Wire Shelf Accessories