Shop All Extra Wire Shelves
Metro
DD3448A 14'' x 36'' Super Erecta Black Wire Basket Shelf
Mfr # 461DD3448A
Zoro # G811635368
product price: $197.99
/ea
Free Shipping & Returns
$197.99
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
- Brand Metro
- MFR # 461DD3448A
- Zoro # G811635368
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta system of shelves and accessories the Metro DD3448A Super Erecta basket shelf boasts an attractive black epoxy finish for added visual flair in merchandising applications! Its open-wire construction and convenient basket design minimizes dust accumulation and allows a free circulation of air.This 14'' x 36'' basket shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro DD3448A Super Erecta black wire basket shelf boasts a heavy duty construction that has a 400 lb. capacity and 3 1/2'' depth to hold prep tools bulk ingredients and more!Overall Dimensions:Length: 36''Width: 14''Height: 3 1/2''
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
- DEWALT 6-Foot Tall, Black Frame 4 Shelf Industrial Storage Rack (41660)
- 80/20 Inside Corner Bracket, 8 Hole, For 10S (4114)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 24 Deep (AMG WT-2460)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 5/8 in H (40X48 CP EXP W/RUNNERS)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- Metro Wire Shelving