Shop All Dollies
Metro
D56PSLN Aluminum Truck Dolly with Wraparound Bumper and Hi-Modulus Casters 24'' x 60''
Mfr # 461D56PSLN
Zoro # G211587267
product price: $1,528.99
/ea
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Make your Metro shelving unit mobile and stable by adding this Metro D56PSLN aluminum 24'' x 60'' truck dolly. Using this truck dolly will allow you to easily maneuver your shelving unit around your restaurant kitchen. This unit features four hi-modulus swivel casters so you can easily maneuver it for cleaning while two of them lock to keep the unit securely in place during use. Hi-modulus casters are very quiet and are easy on your floors.This aluminum truck dolly features Metro's patented wraparound bumper system to protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 PU1/8 AB1)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT40120ZN-DMT32(GG))
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- RUBBERMAID COMMERCIAL Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Ergonomic, 500 lb (1997208)
- GKS LIFTING AND MOVING SOLUTIONS GKS Perfekt Rotating Multi-Directional Machine Dolly 2200 Lb. Cap. (6-11456)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- GLOBAL EQUIPMENT Steel Dolly with Open Deck Steel Wheels 1600 Lb. Capacity 27 x 16 (110431)
- FLEMING SUPPLY Multi-Purpose Dolly With 4 feet, Locking Swivel Wheels, Levels and Adjustable Base for Moving Washer (770498UKS)
- VESTIL Ergo Elevated Bucket/Pail Dolly, 100 lb (PDOL-26)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- ZEELINE Lip-Type Dolly with Steel Casters for 55 gal Drum (138-S)
- Metro Hand Trucks & Dollies