Shop All Dollies
Metro
D56PN Aluminum Truck Dolly with Wraparound Bumper and 8'' Polyurethane Casters 24'' x 60''
Mfr # 461D56PN
Zoro # G511587400
product price: $1,977.99
/ea
Free Shipping & Returns
$1,977.99
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
Make your Metro shelving unit mobile and stable by adding this Metro D56PN aluminum 24'' x 60'' truck dolly. Using this truck dolly will allow you to easily maneuver your shelving unit around your restaurant kitchen. This unit features four 8'' polyurethane swivel casters so you can easily maneuver it for cleaning while two of them lock to keep the unit securely in place during use. Polyurethane casters are non-marking and have great resistance to oil and grease.This aluminum truck dolly features Metro's patented wraparound bumper system to protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- MARATHON Yard Rover, Pneumatic Tire, Wheelbarrow (70007)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/4 in (259-8CTRH)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 250 lb. (1UHY4)
- PEGASUS Caster, Rigid Plate, Phenolic, 800 lb. (P21R-PH040R-14)
- ZORO SELECT Carpet Dolly, Cap 500 Lb, 16 In Wheels (34D662)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Polypropylene, Set of 4 (PAKCM02)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- OTC Easy Roller Dolly, 1500lb, 9-1/2In (1580)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x20, Steel (48J122)
- Metro Dollies