Shop All Dollies
Metro
D55PSLN Aluminum Truck Dolly with Wraparound Bumper and Hi-Modulus Casters 24'' x 48''
Mfr # 461D55PSLN
Zoro # G311587358
product price: $1,487.99
/ea
Free Shipping & Returns
$1,487.99
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
Make your Metro shelving unit mobile and stable by adding this Metro D55PSLN aluminum 24'' x 48'' truck dolly. Using this truck dolly will allow you to easily maneuver your shelving unit around your restaurant kitchen. This unit features four hi-modulus swivel casters so you can easily maneuver it for cleaning while two of them lock to keep the unit securely in place during use. Hi-modulus casters are very quiet and are very easy on your floors.This aluminum truck dolly features Metro's patented wraparound bumper system to protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- DAYTON Manual Chain Hoist, 1000 lb., Lift 8 ft. (1VW54)
- HAMPTON Stainless Steel Turnbuckle 160 lb (02-3426-204)
- COTTERMAN Rolling Work Platform, Steel, 20 in. H (2WP2436A3B4B8AC1P6)
- ZORO SELECT Rigid Plate Caster, TPR, 3-1/2 in., 250 lb. (P12R-PRP035B-12)
- MARTINS INDUSTRIES HEAVY DUTY WOODEN TIRE CART (MRIMWTC)
- ORBIS Food Service Dolly, 400 lb. (NPL700 Dolly)
- BLACK BULL Steel Snowmobile Dolly Set, 1500 Lbs. (SMD1500)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC7)
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Rubber on Alum Wheels, 1,000 Lbs Cap. (B18305RAL)
- ZORO SELECT General Purpose Dolly, 24x18, Fiberwood (48J081)
- Metro Dollies