Shop All Dollies
Metro
D55MN Aluminum Truck Dolly with Wraparound Bumper and Polyurethane Casters 24'' x 48''
Mfr # 461D55MN
Zoro # G911587062
product price: $1,773.99
/ea
Free Shipping & Returns
$1,773.99
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
Make your Metro shelving unit mobile and stable by adding this Metro D55MN aluminum 24'' x 48'' truck dolly. Using this truck dolly will allow you to easily maneuver your shelving unit around your restaurant kitchen. This unit features four polyurethane swivel casters so you can easily maneuver it for cleaning while two of them lock to keep the unit securely in place during use. Polyurethane casters are non-marking and have great resistance to oil and grease.This aluminum truck dolly features Metro's patented wraparound bumper system to protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- TRI-ARC 13 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1211-Y)
- GLEASON REEL Festoon Track Bracket, C-Rail, Round (GRFCTH)
- METRO Polymer Utility Cart with Deep Lipped Plastic Shelves, Raised, 3 Shelves, 400 lb (BC2636-3DBL)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- SNAP-LOC E-Track Industrial Strength 1500 lb. Red Dolly SL1500D4R (18ASL1500D4R)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x20, Steel (48J122)
- QUANTUM STORAGE SYSTEMS Wire Shelving Dolly Base (M2048BD)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX30L W/HANDLE (ACP-2130-9-HDL)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- Metro Dollies