Shop All Dollies
Metro
D2472SCB Stainless Steel Truck Dolly Frame with Corner Bumpers 24'' x 72''
Mfr # 461D2472SCB
Zoro # G211587137
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
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
This Metro D2472SCB stainless steel 24'' x 72'' truck dolly fits with all 24'' x 72'' Metro Super Erecta shelving units and provides more stability for moving over uneven surfaces than attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features four corner vinyl bumpers to protect your walls door frames and other objects in your kitchen when maneuvering the unit through tight spaces.
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
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- CM Shackle Anchor, Screw Pin, 12 In (MC650P)
- ZORO SELECT Stem Caster, Load Rating 120 lb. (P5S-R030G-SG5)
- WERNER 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6206)
- EXTREME MAX STRAP KIT FOR MONSTER DOLLY (5800.0256)
- ORBIS Food Service Dolly, 400 lb. (NPL701 Dolly)
- ZORO SELECT Cabinet Dolly, 1320 lb., PK4 (2TUT2)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- BUFFALO TOOLS Furniture Dolly Set, 1000 lb., PK2 (HDFDOLLY2)
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- NATIONAL PUBLIC SEATING Dolly for 1100 Series Chairs, 1,100 lb Capacity, 39 x 19 x 46.5, Brown (DY1100)
- Metro Hand Trucks & Dollies