Shop All Dollies
Metro
D2448SP Stainless Steel Truck Dolly Frame with Wraparound Bumper 24'' x 48''
Mfr # 461D2448SP
Zoro # G911587376
product price: $1,344.99
/ea
Free Shipping & Returns
$1,344.99
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
This Metro D2448SP stainless steel 24'' x 48'' truck dolly fits with all 24'' x 48'' Metro Super Erecta shelving units and provides more stability than when attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features Metro's patented wraparound bumper for maximum protection. The vinyl and aluminum bumper system will protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (S19)
- ZORO SELECT Lifting Hook with Safety Latch, 2 Ton (MH22MW6802G)
- RWM Rigid Plate Caster, Forged Steel, 6000 lb. (75-FSR-0630-R)
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- GKS-PERFEKT White Roller, 3 5/16 x3 5/16 (4-10018)
- ZORO SELECT General Purpose Dolly, 300 lb. (10Z910)
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- NORCO PROFESSIONAL LIFTING 3600 Lb. Capacity Car Dolly (78090A)
- KEYSCO TOOLS Pick-Up Bed Dolly, Steel (77783)
- ZORO SELECT Dolly, Machine, 500 Lb (HTC-2000)
- Metro Dollies