Shop All Dollies
Metro
D2442SCB Stainless Steel Truck Dolly Frame with Corner Bumpers 24'' x 42''
Mfr # 461D2442SCB
Zoro # G811587407
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Metro D2442SCB stainless steel 24'' x 42'' truck dolly fits with all 24'' x 42'' Metro Super Erecta shelving units and provides more stability for moving over uneven surfaces than attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features four corner vinyl bumpers to protect your walls door frames and other objects in your kitchen when maneuvering the unit through tight spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M16X1, 5, G=32, D1=16, B=16, Steel Electro Zinc-Plated (K0733.16132)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow (EEF2-903-3)
- ZORO SELECT Solid Rubber Wheel, 10 in., 350 lb. (1NWY5)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 4 in W, Nylon, Yellow (TCS1-904-6)
- PICARD Dolly, round (940g/2lb) (2510300)
- ORBIS Container Dolly, 650 lb. (DGS6040 Dolly Grey 3)
- ZORO SELECT Genrl Purps Dolly, 900lb, 24x16 In. (9EYT6)
- FLEMING SUPPLY Multi-Purpose Dolly With 4 feet, Locking Swivel Wheels, Levels and Adjustable Base for Moving Washer (770498UKS)
- BOND CASTERS & WHEELS Bond® Cast Iron Triangular Cup Dolly 2127 - Semi Steel Wheels - 450 Lb. Capacity (2127 DOLLY/SS)
- DEVAULT ENTERPRISES Standard Plant Dolly, 24 Inch (DEV2400B)
- PROJEX Plant Dolly 360 lb (P0172)
- Metro Dollies