Shop All Dollies
Metro
D2436SP Stainless Steel Truck Dolly Frame with Wraparound Bumper 24'' x 36''
Mfr # 461D2436SP
Zoro # G611587348
product price: $1,242.99
/ea
Free Shipping & Returns
$1,242.99
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
This Metro D2436SCB stainless steel 24'' x 36'' truck dolly fits with all 24'' x 36'' Metro Super Erecta shelving units and provides more stability than when attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features Metro's patented wraparound bumper for maximum protection. The vinyl and aluminum bumper system will protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/8In, Forged Steel (4DV37)
- DAYTON Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel (2TAF7)
- VESTIL Multi-Function Roller Stand (STAND-MF)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- ZORO SELECT Cabinet Dolly, 1320 lb., PK4 (2TUT2)
- GKS-PERFEKT General Purpose Dolly, 13,200 lb., Roller (6-13439)
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J068)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Poly-on-Steel Casters (PLDL-ADJ-8PS)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- VESTIL Hardwood Dolly Carpet End (HDOC-2448-12)
- Metro Dollies