Shop All Dollies
Metro
D2436SCB Stainless Steel Truck Dolly Frame with Corner Bumpers 24'' x 36''
Mfr # 461D2436SCB
Zoro # G111587336
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
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
This Metro D2436SCB stainless steel 24'' x 36'' truck dolly fits with all 24'' x 36'' Metro Super Erecta shelving units and provides more stability for moving over uneven surfaces than attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features four corner vinyl bumpers to protect your walls door frames and other objects in your kitchen when maneuvering the unit through tight spaces.
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
- HAMILTON Standard Duty Kingpinless Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel, Foot Brake (S-52K-5DB-FB)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 36 (AHT-L-2436)
- STREN-FLEX Round Sling, Endless, Green, 6 ft. L (STRERS2-06)
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- TRANSFORMING TECHNOLOGIES 44 Gallon Anti-Static Metal Trash Can Dolly WBASDM (33AWBASDOLLY)
- VESTIL Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 16 x 24 (HDOS-1624-12-NM)
- EXTREME MAX STRAP KIT FOR MONSTER DOLLY (5800.0256)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J063)
- VESTIL Powder Coat Blue Keg Transport Dolly 200 lb Capacity (KT-D-16-200-BL)
- Metro Dollies