Shop All Dollies
Metro
D2430SP Stainless Steel Truck Dolly Frame with Wraparound Bumper 24'' x 30''
Mfr # 461D2430SP
Zoro # G511587073
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
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
This Metro D2430SP stainless steel 24'' x 30'' truck dolly fits with all 24'' x 30'' Metro Super Erecta shelving units and provides more stability than when attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features Metro's patented wraparound bumper for maximum protection. The vinyl and aluminum bumper system will protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- PEERLESS CHAIN 3/8 G70 CL GRAB HK, YC, UPC, 8022430 (8022430)
- LOAD HUGGER Ratchet Strap, 2" x 8 ft. (60513X8)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 2000 lb. (R-CH-63PH)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-05)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" Polyurethane Wheels, 1,000 Lbs Cap. (B18304PLY)
- EXTREME MAX Extreme Max 5800.0225 V-Slides Snowmobile Dolly System - Aluminum, Silver (5800.0225)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX5)
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- ORBIS Food Service Dolly, 500 lb. (NPL706 Dolly Black)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x21-1/4, Steel (48J126)
- EFFIZIENT 24” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EF2400GEN)
- Metro Dollies