Shop All Dollies
Metro
D2424SP Stainless Steel Truck Dolly Frame with Wraparound Bumper 24'' x 24''
Mfr # 461D2424SP
Zoro # G911587130
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
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
This Metro D2424SCB stainless steel 24'' x 24'' truck dolly fits with all 24'' x 24'' Metro Super Erecta shelving units and provides more stability than when attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features Metro's patented wraparound bumper for maximum protection. The vinyl and aluminum bumper system will protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Bk Wheel (P12S-PB040D-P2)
- VESTIL STEEL PIPE SAFETY BOLLARD 24"X5.5" BLACK (BOL-24-5.5-BK)
- ZORO SELECT Replacement Tire, 16 x 4 In. (1NWX8)
- MAG-MATE Replacement Handle (MX0606)
- ORBIS Container Dolly, 650 lb. (DGS6040 Dolly Grey 3)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF57)
- EFFIZIENT 24” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EF2400GEN)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 3" Wheels - 3,360 Lbs Cap. (56403OH-4)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-9)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- Metro Dollies