Shop All Dollies
Metro
D2424SCB Stainless Steel Truck Dolly Frame with Corner Bumpers 24'' x 24''
Mfr # 461D2424SCB
Zoro # G911587123
Free Shipping & Returns
$969.99
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
This Metro D2424SCB stainless steel 24'' x 24'' truck dolly fits with all 24'' x 24'' Metro Super Erecta shelving units and provides more stability for moving over uneven surfaces than attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features four corner vinyl bumpers to protect your walls door frames and other objects in your kitchen when maneuvering the unit through tight spaces.
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
- CDCO CDCO 150A V-Grooved Pulley, 1/2 in Dia Bore, 1-1/2 in OD (150A)
- DEMAG Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 2-250 1/1 H5 V7.2/1.8 460/60)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 28 ft.-lb, ENHDHR (EN33512)
- DAYTON Capacity Label, 1000lb. (MHGXEC61GGS)
- GROVES 48 L Glass Dolly (GD-48)
- HOMESTEAD 440 lbs Wheeled Furniture Mover Dolly (HO3862162)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- MAPP CASTER Hvy Dty Tri-Wheel Dolly W/ 2" Polyolefin Wheels - 600 Lbs Cap. (P2127AL-P)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 3-1/2" TPR Rubber Wheels - 800 Lbs Cap. (B183035MIR)
- CHOICE GRAY Dish Rack and Glass Rack Dolly with 36'' Handle (176RKDOLLYHT)
- EFFIZIENT 23” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EL23201HDPEGEN)
- Metro Hand Trucks & Dollies