Shop All Dollies
Metro
D2172SCB Stainless Steel Truck Dolly Frame with Corner Bumpers 21'' x 72''
Mfr # 461D2172SCB
Zoro # G911587178
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
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
This Metro D2172SCB stainless steel 21'' x 72'' truck dolly fits with all 21'' x 72'' Metro Super Erecta shelving units and provides more stability for moving over uneven surfaces than attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features four corner vinyl bumpers to protect your walls door frames and other objects in your ktichen when maneuvering the unit through tight spaces.
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
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1924A3 A6-9 B8 C1)
- ZORO SELECT Spring, D129 (D129)
- MAASDAM 100 ft. Rope Ratchet Puller with 19 in. Handle (A-100)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly with 3" Rubber Wheels - 840 Lbs Cap. (56403OH)
- EXTREME MAX Extreme Max 5800.2006 Economy Snowmobile Dolly System - Green (5800.2006)
- DAYTON Back Steerman Skates, 22,000 lb., Swivel (5ERK6)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J078)
- ZORO SELECT General Purpose Dolly, 200 lb. (3JJF2)
- Metro Dollies