Shop All Dollies
Metro
D2160SP Stainless Steel Truck Dolly Frame with Wraparound Bumper 21'' x 60''
Mfr # 461D2160SP
Zoro # G911587291
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Metro D2160SP stainless steel 21'' x 60'' truck dolly fits with all 21'' x 60'' Metro Super Erecta shelving units and provides more stability than when attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features Metro's patented wraparound bumper for maximum protection. The vinyl and aluminum bumper system will protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LID FOR SIZE 0.5 STYLE D HOPPER (PLID-D-50)
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Rgd Caster - 550 Lbs Cap (146RTPR620R)
- INDUSCO Cable, 3/32", 7x7", Galv Ac 100ft. (20500065)
- ERICKSON 10mm x 13 In. Industrial Bungee Cord, Black (06801)
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- VESTIL Tan Carpeted Hardwood Dolly 24 x 36 1200 lb Capacity (HDOSC-2436-12)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC6)
- VESTIL Black Steel Dolly Set 8"x8"x3-5/8", 2PK (SDOL-2)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/2" Polyolefin Whls, 2,400 Lbs Cap. (P2127AL-P-4)
- EXTREME MAX Extreme Max 5001.5108 Motorcycle Dolly 1250 lbs. - Extra Long (91") (5001.5108)
- Metro Hand Trucks & Dollies