Shop All Dollies
Metro
D2148SCB Stainless Steel Truck Dolly Frame with Corner Bumpers 21'' x 48''
Mfr # 461D2148SCB
Zoro # G911587437
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
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
This Metro D2148SCB stainless steel 21'' x 48'' truck dolly fits with all 21'' x 48'' Metro Super Erecta shelving units and provides more stability for moving over uneven surfaces than attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features four corner vinyl bumpers to protect your walls door frames and other objects in your kitchen when maneuvering the unit through tight spaces.
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
- COTTERMAN Safety Railing, 2ft., Aluminum (AR2 C50 P6)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPYellow)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-84)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 4' - 1-ply (EE1-902-04-T4)
- GROVES 72 L Glass Dolly (GD-72)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 (FWD-1824-3R)
- GROVES 18 L Window Dolly (WD-18)
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" Polyurethane Wheels, 1,000 Lbs Cap. (B18304PLY)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- DAYTON Back Steerman Skates, 10,000 lb., Swivel (5ERK2)
- Metro Hand Trucks & Dollies