Shop All Dollies
Metro
D2136SP Stainless Steel Truck Dolly Frame with Wraparound Bumper 21'' x 36''
Mfr # 461D2136SP
Zoro # G511587066
product price: $1,242.99
/ea
Free Shipping & Returns
$1,242.99
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
This Metro D2136SP stainless steel 21'' x 36'' truck dolly fits with all 21'' x 36'' Metro Super Erecta shelving units and provides more stability than when attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features Metro's patented wraparound bumper for maximum protection. The vinyl and aluminum bumper system will protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- TMI Curve Track, Galvanized Steel (999-00095)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1616-3HR)
- TIMBER TUFF Heavy Duty Log Dolly (TMW-83)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Polypropylene, Set of 4 (PAKCM02)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 3-1/2" TPR Rubber Wheels - 800 Lbs Cap. (B183035MIR)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" Polyurethane Wheels, 1,000 Lbs Cap. (B18304PLY)
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" TPR Rubber Wheels - 1,000 Lbs Cap. (B18305MIR)
- Metro Hand Trucks & Dollies