Shop All Dollies
Metro
D2130SP Stainless Steel Truck Dolly Frame with Wraparound Bumper 21'' x 30''
Mfr # 461D2130SP
Zoro # G011587160
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
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
This Metro D2130SP stainless steel 21'' x 30'' truck dolly fits with all 21'' x 30'' Metro Super Erecta shelving units and provides more stability than when attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features Metro's patented wraparound bumper for maximum protection. The vinyl and aluminum bumper system will protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- US CARGO CONTROL 4" x 27' Winch Straps with Grab Hook, 427GH (427GH)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH27)
- TANIS Strip Brush, 3/16 W, 96 In L, Trim 3 In (MB406496)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, 4PK (PAKCM03)
- GROVES Heavy Duty Transport Rack (TR6K-K)
- BUFFALO TOOLS Furniture Dolly, 1000 lb. (HDFDOLLY)
- RUBBERMAID COMMERCIAL Conversion Dolly (FG264000BLA)
- VESTIL Blue Rug Dolly Fully Pneumatic Wheels 500 lb Capacity 61 x 26 x 20 (CARPET-45)
- STALWART 440 lbs Wheeled Furniture Mover Dolly (75-MOV1002)
- KEYSCO TOOLS Pick-Up Bed Dolly, Steel (77783)
- Metro Dollies