Shop All Dollies
Metro
D2124SP Stainless Steel Truck Dolly Frame with Wraparound Bumper 21'' x 24''
Mfr # 461D2124SP
Zoro # G011587191
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
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
This Metro D2124SP stainless steel 21'' x 24'' truck dolly fits with all 21'' x 24'' Metro Super Erecta shelving units and provides more stability than when attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features Metro's patented wraparound bumper for maximum protection. The vinyl and aluminum bumper system will protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- B & P MANUFACTURING Keg Hook (2002-E9)
- AP PRODUCTS AP Products 014-122067-2 Dust Cap DC200L with Rubber Plug Lubed for 2K and 3.5K - 2 Pack (014-122067-2)
- DAYTON Manual Fork-Over Stacker, Manual, 3,000 lb Load Capacity, Foot Pump Lift Control (4VME1)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1101NX3)
- VESTIL HARDWOOD DOLLY-TRIANGLE DECK 300K LB 16.5X18.5 (HDOS-TRI-18-300)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Polyurethane Wheels, 1,000 Lbs Cap. (B18305PLY)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Rubber on Alum Wheels, 1,000 Lbs Cap. (B18305RAL)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- ZORO SELECT General Purpose Dolly, 36x18, Fiberwood (48J080)
- VESTIL Blue Low Profile Floor Hugger Dolly 840 lb Capacity (LFH-55)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 18"x30" (DC33800)
- Metro Hand Trucks & Dollies