Shop All Dollies
Metro
D1872SP Stainless Steel Truck Dolly Frame with Wraparound Bumper 18'' x 72''
Mfr # 461D1872SP
Zoro # G711587224
product price: $1,446.99
/ea
Free Shipping & Returns
$1,446.99
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
This Metro D1872SP stainless steel 18'' x 72'' truck dolly fits with all 18'' x 72'' Metro Super Erecta shelving units and provides more stability than when attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features Metro's patented wraparound bumper for maximum protection. The vinyl and aluminum bumper system will protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4C2P6)
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 3-1/2" TPR Rubber Wheels - 800 Lbs Cap. (B183035MIR)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- MERRICK MACHINE CO Dolly, 10000 lb. (M998098)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly with 3" Rubber Wheels - 840 Lbs Cap. (56403OH)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" Rubber on Alum Wheels, 1,000 Lbs Cap. (B18304RAL)
- VESTIL Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green (POS-2133)
- Metro Hand Trucks & Dollies