Shop All Dollies
Metro
D1872SCB Stainless Steel Truck Dolly Frame with Corner Bumpers 18'' x 72''
Mfr # 461D1872SCB
Zoro # G911587260
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
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
This Metro D1872SCB stainless steel 18'' x 72'' truck dolly fits with all 18'' x 72'' Metro Super Erecta shelving units and provides more stability for moving over uneven surfaces than attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features four corner vinyl bumpers to protect your walls door frames and other objects in your ktichen when maneuvering the unit through tight spaces.
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
- YOKE Coupling Link, 5/8 In, 22,600 lb, GR 100 (X-015-16)
- HARPER TRUCKS Harper™ 786-40 Cylinder Hand Truck 10" Solid Rubber Wheels 500 Lb. Cap. (786-40)
- TAYLOR 24" Rigid Dock Roller Wheel (1224)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- VESTIL Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 16 x 24 (HDOS-1624-12-NM)
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- LORELL Commercial Cabinet Dolly (59708)
- ZEELINE Band Type Dolly with Phenolic Casters for Drum, 100- lbs (120)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- Metro Dollies