Shop All Dollies
Metro
D1860SP Stainless Steel Truck Dolly Frame with Wraparound Bumper 18'' x 60''
Mfr # 461D1860SP
Zoro # G411587449
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
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
This Metro D1860SP stainless steel 18'' x 60'' truck dolly fits with all 18'' x 60'' Metro Super Erecta shelving units and provides more stability than when attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features Metro's patented wraparound bumper for maximum protection. The vinyl and aluminum bumper system will protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces.
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
- CROSBY Sling Shackle, Screw Pin, 1" Pin Dia. (S-253)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE1602DFX8)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B18NG4PK)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC832072)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- EXTREME MAX Extreme Max 5800.0228 V-Slides Snowmobile Dolly System - Steel, Red (5800.0228)
- KEYSCO TOOLS Pick-Up Bed Dolly, Steel (77783)
- ROBERTS Cargo Dolly, 1000 lb, Adj.24 to 33 In.L, PR (10-575)
- TIMBER TUFF Heavy Duty Log Dolly (TMW-83)
- SHINN FU CO OF AMERICA $CAR DOLLY SET 2000 LB 3-IN-1 (OM47020)
- AKRO-MILS Dolly, Gray, Solid With Lip Down Platform (30661DOLLYGY)
- Metro Hand Trucks & Dollies