Shop All Dollies
Metro
D1860SCB Stainless Steel Truck Dolly Frame with Corner Bumpers 18'' x 60''
Mfr # 461D1860SCB
Zoro # G211586901
product price: $1,140.99
/ea
Free Shipping & Returns
$1,140.99
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
This Metro D1860SCB stainless steel 18'' x 60'' truck dolly fits with all 18'' x 60'' Metro Super Erecta shelving units and provides more stability for moving over uneven surfaces than attaching casters directly to your posts. Combining this dolly with Metro casters will allow you to easily maneuver your shelving unit around your restaurant kitchen. The heavy-gauge stainless steel construction of this dolly makes it sturdy enough to hold up to 1000 lb. depending on your caster selection.This stainless steel truck dolly features four corner vinyl bumpers to protect your walls door frames and other objects in your kitchen when maneuvering the unit through tight spaces.
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
- HAMILTON Swivel Caster, Hl 3X1-3/4 Plastex (S-HL-3P)
- VESTIL Light Gray Swivel With Brake Thermoplastic Poly Rubber Caster 2x13/16 (CST-B23-2X1TPR-SWB)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 15 ft. (711500GRA)
- MAPP CASTER Set of 4 Hvy Dty Tri-Whl Dollies W/ 2" Nylon Wheels, 1,800 Lbs Cap. (P2127-N-4)
- NOBLE PRODUCTS 33'' x 29'' x 25'' Translucent Medium Vinyl Dish Dolly Cover (274DDLYCVRMD)
- PROSOURCE ProSource TC-500 Furniture Dolly, 1000 lb Weight Capacity, Wood Construction Platform (TC-500)
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 (48J131)
- HAMILTON Wood Dolly, 20X30 Ebonite Whls (DW243-E-2030)
- AKRO-MILS Pick Rack Dolly, Gray, 500 lb. Load Cap. (APRDMOBILE)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- Metro Dollies